Overview
Mfr description
240B PIN VISE W/TAPERED COLLETS, .025-.
- Special collet design with tapers at both ends, provides maximum clamping surface
- Pin vises have a smaller body diameter than the chuck, which allows fast opening and closing and rapid rotation between the thumb and finger when used on small work
- Available either separately or as a complete set in a convenient case
Specifications
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data