Motion
240C
Single End Pin Vise - Collet Style, .045-.135 in (1.2-3.4 mm) Range
MI ITEM #02046900
MFR #240C
List Price$86.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, .045-.135 in (1.2-3.4 mm) Range
MI ITEM #02046900
MFR #240C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.95/each for your price

Overview

Mfr description
240C PIN VISE W/TAPERED COLLETS, .045-

Specifications

  • Single Or Double End
    Single
  • Holding Style
    Collet
  • Min Holding Capacity End A
    0.045 in
  • Pin Vises Included
    1
  • Max Holding Capacity End A
    0.135 in
  • Handle Style
    Knurled
  • Finish Coating
    Nickel
  • Tool Comp
    Drills, Reamers, Scribers, Small Files, Small Stock, Taps, Wire
  • Manufacturer Catalog Number
    51138
  • Manufacturer Product Page
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought