Motion
240D
Single End Pin Vise - Collet Style, .110-.200 in (2.8-5.1 mm) Range
MI ITEM #02046901
MFR #240D
List Price$94.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, .110-.200 in (2.8-5.1 mm) Range
MI ITEM #02046901
MFR #240D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.88/each for your price

Overview

Mfr description
240D PIN VISE W/TAPERED COLLETS, .110-

Specifications

  • Single Or Double End
    Single
  • Holding Style
    Collet
  • Min Holding Capacity End A
    0.11 in
  • Pin Vises Included
    1
  • Max Holding Capacity End A
    0.2 in
  • Handle Style
    Knurled
  • Finish Coating
    Nickel
  • Tool Comp
    Drills, Reamers, Scribers, Small Files, Small Stock, Taps, Wire
  • Manufacturer Catalog Number
    51139
  • Manufacturer Product Page
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text