Motion
S240Z
Single End Pin Vise Set - Collet Style, .010-.200 in Range
MI ITEM #02046902
MFR #S240Z
List Price$333.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise Set - Collet Style, .010-.200 in Range
MI ITEM #02046902
MFR #S240Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$333.50/each for your price

Overview

Mfr description
S240Z PIN VISE SET: (4) SIZES, NOS. 240

Specifications

  • Single Or Double End
    Single
  • Holding Style
    Collet
  • Min Holding Capacity End A
    0.01 in
  • Pin Vises Included
    4
  • Max Holding Capacity End A
    0.2 in
  • Handle Style
    Knurled
  • Finish Coating
    Nickel
  • Tool Comp
    Drills, Reamers, Scribers, Small Files, Small Stock, Taps, Wire
  • Manufacturer Catalog Number
    51140
  • Manufacturer Product Page
  • Includes
    Vinyl Case
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text