Motion
243-6
Hermaphrodite Caliper, Measurement Range: 6", Leg Length: 6", Spring Mechanism: None, Material: Steel
Mi Item #02046903
MFR #243-6
Price$165.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hermaphrodite Caliper, Measurement Range: 6", Leg Length: 6", Spring Mechanism: None, Material: Steel
Mi Item #02046903
MFR #243-6

Mfr description
243-6 FIRM-JOINT HERMAPHRODITE CALIPER,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.58/each

Specifications

Dimensions

  • Leg Length
    6 in
  • Weight
    0.50 lbs

Details

  • Manufacturer Catalog Number
    51143
  • Material
    Steel
  • Measurement Range
    6 in
  • Spring Mechanism
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)