Motion
245
Thickness & Feeler Gauge - Set, 1/2 to 1/4 in Blade Length, 0.002 to 0.015 in Range, 9 Blades
Mi Item #02046921
MFR #245
Price$489.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 1/2 to 1/4 in Blade Length, 0.002 to 0.015 in Range, 9 Blades
Mi Item #02046921
MFR #245

Mfr description
245 ENGINEERS' TAPER, WIRE/THICKNESS GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.53/each

Specifications

Dimensions

  • Blade Length
    1/2 to 1/4 in
  • Blade Width
    4-1/2 in
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.012 in, 0.015 in, 0.01 in

Details

  • Blade Material
    Steel
  • Blade Type
    Tapered
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    51170
  • Manufacturer Product Page
  • Measurement Range
    0.002 to 0.015 in
  • Number Of Blades
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)