Motion
245M
Thickness & Feeler Gauge - Set, 12.7 to 7 mm Blade Length, 0.04 to 2 mm Range, 11 Blades
MI ITEM #02046922
MFR #245M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12.7 to 7 mm Blade Length, 0.04 to 2 mm Range, 11 Blades
MI ITEM #02046922
MFR #245M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
245M ENGINEERS' TAPER, WIRE/THICKNESS G

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.15 mm, 0.1 mm, 0.2 mm, 0.3 mm, 1 mm, 2 mm
  • Number Of Blades
    11
  • Blade Length
    12.7 to 7 mm
  • Imperial Or Metric
    Metric
  • Blade Material
    Steel
  • Measurement Range
    0.04 to 2 mm
  • Blade Type
    Tapered
  • Blade Width
    120 mm
  • Manufacturer Catalog Number
    51171
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought