Motion
247A
Ball Attachment for Micrometer, Size: 0.2 (Ball)", 0.235 (Anvil and Spindle)"
MI ITEM #02046923
MFR #247A
List Price$39.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Attachment for Micrometer, Size: 0.2 (Ball)", 0.235 (Anvil and Spindle)"
MI ITEM #02046923
MFR #247A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.68/each for your price

Overview

Mfr description
247A MICROMETER BALL ATTACHMENT, .235"

Specifications

  • Accessory Type
    Ball Attachment
  • For Use With
    0.235" Diameter Anvil and Spindle, 2 or 226 and 230 Series Micrometers and 263 Series Micrometer Heads
  • Size
    0.2 (Ball) in, 0.235 (Anvil and Spindle) in
  • Manufacturer Catalog Number
    51174
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought