Motion
247B
Micrometer Ball for Micrometer, For Use With: 224A, 224AA and 436 Series Micrometer
MI ITEM #02046924
MFR #247B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Ball for Micrometer, For Use With: 224A, 224AA and 436 Series Micrometer
MI ITEM #02046924
MFR #247B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
247B MICROMETER BALL ATTACHMENT, .270"

Specifications

  • Accessory Type
    Micrometer Ball
  • For Use With
    224A, 224AA and 436 Series Micrometer
  • Size
    0.2 (Diameter) in
  • Manufacturer Catalog Number
    51175
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought