Motion
247E
Ball Attachment for Micrometer, Size: 0.2 (Ball)", 0.3 (Anvil and Spindle)"
MI ITEM #02046927
MFR #247E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Attachment for Micrometer, Size: 0.2 (Ball)", 0.3 (Anvil and Spindle)"
MI ITEM #02046927
MFR #247E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
247E MICROMETER BALL ATTACHMENT, .300"

Specifications

  • Accessory Type
    Ball Attachment
  • For Use With
    0.300" Diameter Anvil and Spindle, 224B Through J/238/239/436 Micrometers and 663 Micrometer Heads
  • Size
    0.2 (Ball) in, 0.3 (Anvil and Spindle) in
  • Manufacturer Catalog Number
    51178
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought