Motion
248A
Pin Punch - 1/8 in Point Diameter, 8 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02046930
MFR #248A
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/8 in Point Diameter, 8 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02046930
MFR #248A

Mfr description
248A DRIVE PIN PUNCH, 8" (200MM) LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in, 7/16 in
  • Overall Length
    8 in
  • Pin Length
    3-1/2 in
  • Point Diameter
    1/8 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    51181
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)