Motion
248C
Pin Punch - 1/4 in Point Diameter, 8 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02046932
MFR #248C
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/4 in Point Diameter, 8 in Overall Length, Steel Material, Knurled Steel Handle/Body Style
Mi Item #02046932
MFR #248C

Mfr description
248C DRIVE PIN PUNCH, 8" (200MM) LENGTH
  • Bodies are 4-1/2” and the drive pin sections are 3-1/2” long
  • Well-proportioned
  • Hardened and properly tempered
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Handle/Body Diameter
    33/64 in, 7/16 in
  • Overall Length
    8 in
  • Pin Length
    3-1/2 in
  • Point Diameter
    1/4 in

Details

  • Handle/Body Style
    Knurled Steel
  • Manufacturer Catalog Number
    51183
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)