Motion
S248PC
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
MI ITEM #02046936
MFR #S248PC
Price$140.00/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
MI ITEM #02046936
MFR #S248PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.00/st

Specifications

Dimensions

  • Maximum Punch Diameter
    3/8 in
  • Minimum Punch Diameter
    1/8 in
  • Overall Length
    8 in
  • Pin Length
    3-1/2 in
  • Punch Diameter
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in

Details

  • Handle/Body Style
    Knurled Steel
  • Includes
    Protective Vinyl Case
  • Manufacturer Catalog Number
    51186
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Pin

Overview

Mfr description
S248PC DRIVE PIN PUNCH SET: 1 EA. OF 5,
  • Extra-long 8” with 4-1/2 body and 3-1/2” drive pin
  • Well-proportioned, hardened and properly tempered
  • Knurled grip
  • Designed to withstand hard use
  • Provide a most satisfactory punch for machine shop and motor service work
  • Follow long cotter pins and the like into holes without hindrance
  • Includes: Pin punches #248A, B, C, D, E and vinyl case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought