Motion
S248
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
Mi Item #02046937
MFR #S248
Price$122.88/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
Mi Item #02046937
MFR #S248

Mfr description
S248 DRIVE PIN PUNCH SET: 1 EA. OF 5,
  • Extra-long 8” with 4-1/2 body and 3-1/2” drive pin
  • Well-proportioned, hardened and properly tempered
  • Knurled grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.88/st

Specifications

Dimensions

  • Maximum Punch Diameter
    3/8 in
  • Minimum Punch Diameter
    1/8 in
  • Overall Length
    8 in
  • Pin Length
    3-1/2 in
  • Punch Diameter
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in

Details

  • Handle/Body Style
    Knurled Steel
  • Includes
    Plain Box
  • Manufacturer Catalog Number
    51187
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)