Motion
C251B
Trammel, Point Size: 3", Material: Steel, Clamp Finish: Chrome
MI ITEM #02046945
MFR #C251B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trammel, Point Size: 3", Material: Steel, Clamp Finish: Chrome
MI ITEM #02046945
MFR #C251B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C251B TRAMMEL, 13 1/2" (338MM) DIVIDING

Specifications

  • Point Size
    3 in
  • Material
    Steel
  • Clamp Finish
    Chrome
  • Manufacturer Catalog Number
    51207
  • Manufacturer Product Page
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text