1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
C251C
Trammel, Point Size: 3", Material: Steel, Clamp Finish: Chrome
MI ITEM #
02046946
MFR #
C251C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
L S STARRETT C251C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
C251C
Trammel, Point Size: 3", Material: Steel, Clamp Finish: Chrome
MI ITEM #
02046946
MFR #
C251C
Mfr description
C251C TRAMMEL, 18" (450MM) DIVIDING RAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Point Size
3 in
Weight
1.30 lbs
Details
Clamp Finish
Chrome
Manufacturer Catalog Number
51209
Manufacturer Product Page
Click here
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items