Motion
C251H
Point & Socket, For Use With: C251 Trammel, Size: 0.076 (Hole Diameter)", Material: Steel
MI ITEM #02046950
MFR #C251H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point & Socket, For Use With: C251 Trammel, Size: 0.076 (Hole Diameter)", Material: Steel
MI ITEM #02046950
MFR #C251H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C251H STEEL POINT AND SOCKET (ONE)

Specifications

  • Accessory Type
    Point & Socket
  • For Use With
    C251 Trammel
  • Size
    0.076 (Hole Diameter) in
  • Material
    Steel
  • Manufacturer Catalog Number
    51214
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought