Motion
S253Z
Dial Indicator Set, Tool Types Included: Dial Indicator, Includes: (3) Dial Indicator, Number of Pieces: 3
MI ITEM #02046953
MFR #S253Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator Set, Tool Types Included: Dial Indicator, Includes: (3) Dial Indicator, Number of Pieces: 3
MI ITEM #02046953
MFR #S253Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    (3) Dial Indicator
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51218
  • Manufacturer Product Page
  • Number Of Pieces
    3
  • Tool Types Included
    Dial Indicator

Overview

Mfr description
S253Z DIAL INDICATOR SET: (3) 25-111J,
  • Sharp bezel serrations for positive grip
  • Unbreakable crystal
  • Hardened stainless steel stem, rack and spindle, gear and spindle
  • No-glare stain finish on case
  • Non-reflecting white eggshell finish on dial
  • Massive bridge for rigid bearing support
  • Jewel bearings
  • Lug on center back
  • AGD Group 2
  • Includes three dial indicators: #25-111J, #25-131J, #25-441J
  • Graduations: .0001”, .0005”, .0010”
  • Total range: .025”, .125”, 1.00”
  • Dial reading: 0-5-0, 0-25-0, 0-100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought