Motion
264A
Center Punch - 1/16 in Point Diameter, 3 in Overall Length, Square Handle/Body Style
Mi Item #02046993
MFR #264A
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/16 in Point Diameter, 3 in Overall Length, Square Handle/Body Style
Mi Item #02046993
MFR #264A

Mfr description
264A CENTER PUNCH W/SQUARE SHANK, 3" (7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    3 in
  • Point Diameter
    1/16 in
  • Weight
    0.40 lbs

Details

  • Automatic
    Not Automatic
  • Finish Coating
    Plain
  • Handle/Body Style
    Square
  • Impact Adjustablility
    Non-Adjustable Impact
  • Manufacturer Catalog Number
    51278
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)