Motion
264B
Center Punch - 1/16 in Point Diameter, 3-3/8 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046994
MFR #264B
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/16 in Point Diameter, 3-3/8 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046994
MFR #264B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.30/each

Specifications

Dimensions

  • Handle/Body Diameter
    11/32 in
  • Overall Length
    3-3/8 in
  • Point Diameter
    1/16 in
  • Weight
    0.50 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Square
  • Manufacturer Catalog Number
    51279
  • Manufacturer Product Page
  • Point Material
    Steel

Overview

Mfr description
264B CENTER PUNCH W/SQUARE SHANK, 3 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought