Motion
264C
Center Punch - 3/32 in Point Diameter, 3-11/16 in Overall Length, Square Handle/Body Style, Steel Material
Mi Item #02046995
MFR #264C
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 3/32 in Point Diameter, 3-11/16 in Overall Length, Square Handle/Body Style, Steel Material
Mi Item #02046995
MFR #264C

Mfr description
264C CENTER PUNCH W/SQUARE SHANK, 3 3/4
  • Square knurled grip—will not roll when laid down
  • Hardened and properly tempered
  • Tips are accurately centered and ground at the proper angle to give maximum service
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Handle/Body Diameter
    11/32 in
  • Overall Length
    3-11/16 in
  • Point Diameter
    3/32 in
  • Weight
    0.60 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Square
  • Manufacturer Catalog Number
    51280
  • Manufacturer Product Page
  • Point Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)