Motion
264D
Center Punch - 1/8 in Point Diameter, 4 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046996
MFR #264D
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/8 in Point Diameter, 4 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046996
MFR #264D

Mfr description
264D CENTER PUNCH W/SQUARE SHANK, 4" (1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Handle/Body Diameter
    11/32 in
  • Overall Length
    4 in
  • Point Diameter
    1/8 in
  • Weight
    1.10 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Square
  • Manufacturer Catalog Number
    51281
  • Manufacturer Product Page
  • Point Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)