Motion
264F
Center Punch - 3/16 in Point Diameter, 4-5/8 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046998
MFR #264F
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 3/16 in Point Diameter, 4-5/8 in Overall Length, Square Handle/Body Style, Steel Material
MI ITEM #02046998
MFR #264F

Mfr description
264F CENTER PUNCH W/SQUARE SHANK, 4 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Dimensions

  • Handle/Body Diameter
    7/16 in
  • Overall Length
    4-5/8 in
  • Point Diameter
    3/16 in
  • Weight
    1.00 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Square
  • Manufacturer Catalog Number
    51283
  • Manufacturer Product Page
  • Point Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)