Motion
S264WB
Center - Center, Knurled Steel, Square Handle/Body Style, 1/4 in Maximum Punch Diameter
Mi Item #02047000
MFR #S264WB
Price$218.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, Knurled Steel, Square Handle/Body Style, 1/4 in Maximum Punch Diameter
Mi Item #02047000
MFR #S264WB

Mfr description
S264WB CENTER PUNCH SET: 7, NOS. 264A/B
  • Square knurled grip—will not roll when laid down
  • Hardened and properly tempered
  • Tips are accurately centered and ground at the proper angle to give maximum service
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.93/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1/4 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    3-1/2 in, 3-3/4 in, 3 in, 4-1/2 in, 4-1/4 in, 4 in, 5 in
  • Punch Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in

Details

  • Handle/Body Style
    Knurled Steel, Square
  • Includes
    Red Plastic Box
  • Manufacturer Catalog Number
    51285
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Punch Type
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)