Specifications
Dimensions
- Graduation1/64 in
Details
- Manufacturer Catalog Number51286
- Manufacturer Product Page
- MaterialSteel
- Measurement Range1/16 to 1-1/16 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)