Motion
268A
V-Block or Set, Overall Length: 2", Overall Width: 1-1/2", Overall Height: 1-1/2", Maximum V Capacity: 1-1/8"
Mi Item #02047002
MFR #268A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Set, Overall Length: 2", Overall Width: 1-1/2", Overall Height: 1-1/2", Maximum V Capacity: 1-1/8"
Mi Item #02047002
MFR #268A

Mfr description
268A V-BLOCKS (PAIR), 1 1/8" (28MM) CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1-1/2 in
  • Overall Length
    2 in

Details

  • Manufacturer Catalog Number
    51287
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)