Motion
269A
Taper Gauge, 0.1 to 1/2 in, 0.001 in, Steel
MI ITEM #02047005
MFR #269A
Price$390.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Gauge, 0.1 to 1/2 in, 0.001 in, Steel
MI ITEM #02047005
MFR #269A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$390.93/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Manufacturer Catalog Number
    51290
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Range
    0.1 to 1/2 in

Overview

Mfr description
269A TAPER GAGE, .100-.500" RANGE, 2 1/
  • For determining hole sizes in dies and all kinds of other work
  • Read in thousandths of an inch or 0.02 mm
  • Tempered steel with a locking device for fixing any leaf in position for use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought