Motion
269B
Taper Gauge, 0.5 to 1 in, 0.001 in, Steel
Mi Item #02047006
MFR #269B
Price$472.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Gauge, 0.5 to 1 in, 0.001 in, Steel
Mi Item #02047006
MFR #269B

Mfr description
269B TAPER GAGE, .500-1" RANGE, 2 3/4"
  • For determining hole sizes in dies and all kinds of other work
  • Read in thousandths of an inch or 0.02 mm
  • Tempered steel with a locking device for fixing any leaf in position for use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.78/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Manufacturer Catalog Number
    51291
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Range
    0.5 to 1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)