Motion
270
Taper Gauge, 0.01 to 0.15 in, 0.3 to 4 mm in, 0.05mm, 1/1000 in, Steel
Mi Item #02047007
MFR #270
Price$348.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Gauge, 0.01 to 0.15 in, 0.3 to 4 mm in, 0.05mm, 1/1000 in, Steel
Mi Item #02047007
MFR #270

Mfr description
270 TAPER GAGE, .010-150" RANGE, .001"
  • Measures hole and slot sizes
  • Quality tool steel
  • Accurately tapered throughout its entire length for quick and convenient measuring of slot widths, etc.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.55/each

Specifications

Dimensions

  • Graduation
    0.05 mm, 1/1000 in

Details

  • Manufacturer Catalog Number
    51292
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Range
    0.01 to 0.15 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)