Motion
271C
V-Block or Set, Maximum V Capacity: 1-1/4", Material: Steel, Number of Pieces: 2, Includes: (2) V-Blocks, Clamp
Mi Item #02047010
MFR #271C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Set, Maximum V Capacity: 1-1/4", Material: Steel, Number of Pieces: 2, Includes: (2) V-Blocks, Clamp
Mi Item #02047010
MFR #271C

Mfr description
271C V-BLOCKS (PAIR) AND CLAMP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manufacturer Catalog Number
    51295
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)