Motion
272A
Radius Gauge, Imperial, Stainless Steel, 16 Blades
Mi Item #02047011
MFR #272A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 16 Blades
Mi Item #02047011
MFR #272A

Mfr description
272A RADIUS GAGE, 16 LEAVES, 1/32-17/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Increment
    0.015625 in
  • Largest Imperial Measure
    17/64 in
  • Smallest Imperial Measure
    1/32 in
  • Weight
    1.00 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.03125 to 0.265625 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    51296
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)