Motion
274-3
Inside Caliper, Measurement Range: Maximum of 3", Leg Length: 3", Spring Mechanism: Spring Mechanism Included
MI ITEM #02047015
MFR #274-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 3", Leg Length: 3", Spring Mechanism: Spring Mechanism Included
MI ITEM #02047015
MFR #274-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
274-3 3" (75MM), INSIDE CALIPER

Specifications

  • Measurement Range
    Maximum of 3 in
  • Leg Length
    3 in
  • Spring Mechanism
    Spring Mechanism Included
  • Manufacturer Catalog Number
    51301
  • Maximum Measurement
    3 in
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text