1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
277-3
Divider Caliper, Maximum Measurement: 9.33", Leg Length: 7", Spring Mechanism: None, Material: Steel
Mi Item #
02047020
MFR #
277-3
Price
$167.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
L S STARRETT 277-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
277-3
Divider Caliper, Maximum Measurement: 9.33", Leg Length: 7", Spring Mechanism: None, Material: Steel
Mi Item #
02047020
MFR #
277-3
Mfr description
277-3 3" (75MM) DIVIDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$167
.80
/each
Add to Cart
Specifications
Dimensions
Leg Length
3 in
Details
Maximum Measurement
3 in
Spring Mechanism
Spring Mechanism Included
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items