Motion
278
V-Block or Set, Overall Length: 1-5/8", Overall Width: 1-1/4", Overall Height: 1-1/4", Maximum V Capacity: 1"
Mi Item #02047023
MFR #278
Price$822.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Set, Overall Length: 1-5/8", Overall Width: 1-1/4", Overall Height: 1-1/4", Maximum V Capacity: 1"
Mi Item #02047023
MFR #278

Mfr description
278 V-BLOCKS (PAIR) AND CLAMP SET, 1" (
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$822.25/pr

Specifications

Dimensions

  • Overall Height
    1-1/4 in
  • Overall Length
    1-5/8 in

Details

  • Manufacturer Catalog Number
    51312
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)