Motion
279
Radius Gauge, Imperial, Stainless Steel, 20 Blades
Mi Item #02047026
MFR #279
Price$373.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 20 Blades
Mi Item #02047026
MFR #279

Mfr description
279 FILLET OR RADIUS GAGE, .020-.400" R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.85/each

Specifications

Dimensions

  • Increment
    0.01 in, 0.025 in, 0.05 in
  • Largest Imperial Measure
    0.4 in
  • Smallest Imperial Measure
    0.02 in
  • Weight
    0.90 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.02 to 0.4 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    51314
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)