Overview
Mfr description
281 AMERICAN STANDARD WIRE GAGE, NOS. 0
Specifications
- Gauge TypeWire Gauge
- Diameter Range#36 to #0, 0.005 to 0.325 in
- MaterialSteel
- Largest Diameter#0, 0.325 in
- Manufacturer Catalog Number51316
- Manufacturer Product Page
- Smallest Diameter#36, 0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data