1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
283
283 Series-Series 283 Wire Gauge, Wire Gauge, #36 to #0, 0.007 to 5/16", Material: Steel
MI ITEM #
02047029
MFR #
283
Price
$207.63
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Hole, Drill, Bore and Wire Gauges
L S STARRETT 283
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
283
283 Series-Series 283 Wire Gauge, Wire Gauge, #36 to #0, 0.007 to 5/16", Material: Steel
MI ITEM #
02047029
MFR #
283
Mfr description
283 U.S. STANDARD GAGE, NOS. 0-36 (.312
Made to the United States Standard for uncoated sheet, plate iron and steel, based on weights in oz/sq-ft
The gage has a satin finish
Decimal equivalents on the reverse side
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$207
.63
/each
Add to Cart
Specifications
Dimensions
Diameter Range
#36 to #0, 0.007 to 5/16 in
Largest Diameter
#0, 3/16 in
Smallest Diameter
#36, 0.007 in
Details
Gauge Type
Wire Gauge
Manufacturer Catalog Number
51318
Manufacturer Product Page
Click here
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items