Motion
289A
Steel Rule Attachment, Size: 1", Use With: 289C Height and Depth Gage Attachment, Combination Squares
MI ITEM #02047034
MFR #289A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Rule Attachment, Size: 1", Use With: 289C Height and Depth Gage Attachment, Combination Squares
MI ITEM #02047034
MFR #289A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
289A COMBO. SQUARE BLADE: 1" (25MM) RAN

Specifications

  • Accessory Type
    Rule Attachment
  • For Use With
    289C Height and Depth Gage Attachment, Combination Squares
  • Size
    1 in
  • Material
    Steel
  • Manufacturer Catalog Number
    51322
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought