Specifications
Dimensions
- Size1 (blade Wide) in, 6 (Rod) in, 6 (Rule) in
- Weight0.20 lbs
Details
- Accessory TypeHeight and Depth Gage Set
- For Use With289C Combination Square
- IncludesScriber
- Manufacturer Catalog Number51324
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)