Motion
298
Steel Key Seat Clamp, Size: 1", Use With: Combination Square Blades, Steel Rules, Straight Edges
MI ITEM #02047038
MFR #298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Key Seat Clamp, Size: 1", Use With: Combination Square Blades, Steel Rules, Straight Edges
MI ITEM #02047038
MFR #298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
298 KEY SEAT CLAMPS (PAIR)

Specifications

  • Accessory Type
    Key Seat Clamp
  • For Use With
    Combination Square Blades, Steel Rules, Straight Edges
  • Size
    1 in
  • Material
    Steel
  • Manufacturer Catalog Number
    51327
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought