Motion
C330-150

L S STARRETT
C330-150

Rule - Blade Length: 150mm, Blade Width: 12.7mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric, Flexible
Mi Item #02047040
MFR #C330-150
Price$64.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C330-150

Rule - Blade Length: 150mm, Blade Width: 12.7mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric, Flexible
Mi Item #02047040
MFR #C330-150

Mfr description
C330-150 STEEL RULE, 150MM (5 3/4"), NO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.08/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Blade Width
    12.7 mm
  • Graduation
    0.5 mm, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51329
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)