Motion
C330-300

L S STARRETT
C330-300

Rule - Blade Length: 300mm, Blade Width: 12.7mm, Graduation: 1mm, 1/2mm, Graduation Style: Metric, Flexible
MI ITEM #02047042
MFR #C330-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C330-300

Rule - Blade Length: 300mm, Blade Width: 12.7mm, Graduation: 1mm, 1/2mm, Graduation Style: Metric, Flexible
MI ITEM #02047042
MFR #C330-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C330-300 STEEL RULE, 300MM (11 3/4"), N

Specifications

  • Blade Length
    300 mm
  • Blade Width
    12.7 mm
  • Graduation Style
    Metric
  • Graduation
    1/2 mm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    51330
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought