Motion
C331-150

L S STARRETT
C331-150

Rule - Blade Length: 5-3/4", Blade Width: 12mm, Graduation: 1mm, 1/32", 1/64", 12mm, Flexible
Mi Item #02047043
MFR #C331-150
Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C331-150

Rule - Blade Length: 5-3/4", Blade Width: 12mm, Graduation: 1mm, 1/32", 1/64", 12mm, Flexible
Mi Item #02047043
MFR #C331-150

Mfr description
C331-150 STEEL RULE, 150MM (5 3/4"), NO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.23/each

Specifications

Dimensions

  • Blade Length
    5-3/4 in
  • Blade Width
    12 mm
  • Graduation
    1/32 in, 1/64 in, 12 mm, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51331
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)