Motion
C331-300

L S STARRETT
C331-300

Rule - Blade Length: 11-3/4", Blade Width: 12.7mm, Graduation: 0.5mm, 1mm, 1/32", 1/64", Flexible
Mi Item #02047044
MFR #C331-300
Price$139.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C331-300

Rule - Blade Length: 11-3/4", Blade Width: 12.7mm, Graduation: 0.5mm, 1mm, 1/32", 1/64", Flexible
Mi Item #02047044
MFR #C331-300

Mfr description
C331-300 STEEL RULE, 300MM (11 3/4"), N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.33/each

Specifications

Dimensions

  • Blade Length
    11-3/4 in
  • Blade Width
    12.7 mm
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51332
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)