Motion
C305R-12

L S STARRETT
C305R-12

Rule - Blade Length: 12", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
Mi Item #02047052
MFR #C305R-12
Price$134.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C305R-12

Rule - Blade Length: 12", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
Mi Item #02047052
MFR #C305R-12

Mfr description
C305R-12 STEEL RULE, 12", 5R GRAD, FULL
  • Statin chrome finish
  • 1/2”W x 1/64” thick
  • Color: WhiteGraduations:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.75/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51348
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)