Motion
C305R-18

L S STARRETT
C305R-18

Rule - Blade Length: 18", Blade Width: 3/4", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
Mi Item #02047053
MFR #C305R-18
Price$218.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C305R-18

Rule - Blade Length: 18", Blade Width: 3/4", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
Mi Item #02047053
MFR #C305R-18

Mfr description
C305R-18 STEEL RULE, 18", 5R GRAD, FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.68/each

Specifications

Dimensions

  • Blade Length
    18 in
  • Blade Width
    3/4 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51349
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)