Motion
C305R-36

L S STARRETT
C305R-36

Rule - Blade Length: 36", Blade Width: 3/4", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
MI ITEM #02047055
MFR #C305R-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C305R-36

Rule - Blade Length: 36", Blade Width: 3/4", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
MI ITEM #02047055
MFR #C305R-36

Mfr description
C305R-36 STEEL RULE, 36", 5R GRAD, FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    36 in
  • Blade Width
    3/4 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51351
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)