Motion
C306R-6
Steel Rule - Blade Length: 6 in, Finish: Satin Chrome, Graduation type: 6R, Full Flexible Steel Construction
Mi Item #02047056
MFR #C306R-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Rule - Blade Length: 6 in, Finish: Satin Chrome, Graduation type: 6R, Full Flexible Steel Construction
Mi Item #02047056
MFR #C306R-6

Mfr description
C306R-6 STEEL RULE, 6", 6R GRAD, FULL-F
  • Statin chrome finish
  • 1/2”W x 1/64” thick
  • Color: WhiteGraduations:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Thickness
    1/64 in

Details

  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    6R
  • Manufacturer Catalog Number
    51352
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)