Motion
C310R-6
Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/32", 1/64", Graduation Style: 10R, Flexible
MI ITEM #02047059
MFR #C310R-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/32", 1/64", Graduation Style: 10R, Flexible
MI ITEM #02047059
MFR #C310R-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C310R-6 STEEL RULE, 6", 10R GRAD, FULL-

Specifications

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation Style
    10R
  • Graduation
    1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    51368
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought