Motion
C316R-6
Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047060
MFR #C316R-6
List Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047060
MFR #C316R-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.83/each for your price

Overview

Mfr description
C316R-6 STEEL RULE, 6", 16R GRAD, FULL-
  • Statin chrome finish
  • 1/2”W x 1/64” thick
  • Color: WhiteGraduations:
  • 5R: Quick-Reading 10ths, Aircraft Quick-Reading 50ths, 32nds and 64ths
  • 6R: Quick-Reading 10ths, 32nds, 64ths and 100ths
  • 16R: Quick-Reading 32nds, 64ths, Aircraft Quick-Reading 50ths and 100ths

Specifications

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    51374
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought